Shop All Engine Components
Weather Guard
Truck Rack Cross Member, Steel, Black
Mfr # 1290-52-01
Zoro # G6757696
original price:
$127.91
4% off
new price: $121.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 2 3/4 in
- Color Black
- Finish Matte
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 1290-52-01
- Zoro # G6757696
- UPC # 783965055901
- Country of Origin China
- Category Engine Components
Dimensions
Height | 2 3/4 in |
Width | 3 in |
Length | 58 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Color | Black |
Finish | Matte |
For Use With | Mfr. No. 1275-52-02 Truck Rack |
Item | Truck Rack Cross Member |
Load Capacity | 1,000 lb |
Drilling Required | No |
Mounting Hardware Required | No |
Maximum Load Capacity | 1,000 lb |
Adjustable | No |
Installation Type | Rack Mounted |
Truck Rack Style | Truck Equipment & Tool Racks |
Mounting Hardware Included | No |
Description
Truck Rack Cross Member, Truck Rack Style Truck Equipment & Tool Racks, Steel, Maximum Load Capacity 1,000 lb, Length 58 in, Width 3 in, Height 2 3/4 in, Black, Adjustable No, Drilling Required No, Finish Matte, Installation Type Rack Mounted, Mounting Hardware Included No, Mounting Hardware Required No, Mounting Location Truck Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALTDOGG Replacement Variable Speed Controller (3011864)
- WALKER EXHAUST Exhaust Reduction Pipe, 41989 (41989)
- DONALDSON Air Filter, Primary Radialseal, P532473 (P532473)
- DORMAN Outside Door Handle - Rear Left, 80105 (80105)
- WEATHER GUARD Truck Rack Cross Member, Steel, Black (1390-52-01)
- WEATHER GUARD Weatherguard 9885701 Gallon Bucket Holder (W51-9885701)
- WEATHER GUARD Truck Rack, Steel, Black, Powder Coated (1275-52-02)
- WEATHER GUARD Truck Rack, Steel, Black, Powder Coated (1345-52-02)
- DORMAN Engine Coolant Thermostat Housing, 902-837 (902-837)
- PROFESSIONAL PARTS Crankshaft Pulley, 21435194 (21435194)
- SKF Engine Timing Cover Seal, 18581 (18581)
- Weather Guard Engine Components