Weather Guard

Truck Box, White, Non-Adjustable, 72 in (Discontinued)


Item requires special delivery charges. A $190.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Truck Boxes

Key Features

  • Promotion Restriction Not eligible for promotion
  • Color White
  • Body Material Steel
  • Overall Height 24 in
  • Overall Width 72 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 24 in
Overall Width 72 in
Overall Depth 20 1/2 in

Description

Truck Box, White, Single Lid, Overall Width 72 in, Overall Depth 20 1/2 in, Overall Height 24 in, Storage Capacity 14.3 cu ft, Mounting Style Drill-Free, Latch Mechanism Automotive Dual-Stage Rotary, Includes Accessory Tray, Installation Hardware, Tie Downs, Body Material Steel, Cover Material Powder Coated, Lid Type Non-Adjustable, Features 90 Degrees Cover Opening, Weather Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products