Shop All Truck Boxes
Weather Guard
Truck Box, White, Non-Adjustable, 56 in
Mfr # 175-3-03
Zoro # G102569273
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
Not eligible for select promotions
$748.99
Free 30-Day Returns
Key Features
- Color White
- Body Material Steel
- Overall Height 13 in
- Finish Powder-Coated
- Overall Width 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weather Guard
- MFR # 175-3-03
- Zoro # G102569273
- UPC # 783965056861
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 13 in |
Overall Width | 56 in |
Overall Depth | 17 in |
Description
Truck Box, White, Single Lid, Overall Width 56 in, Overall Depth 17 in, Overall Height 13 in, Storage Capacity 4.2 cu ft, Mounting Style Drill, Latch Mechanism Automotive Dual-Stage Rotary, Includes Installation Hardware, Tie Downs, Body Material Steel, Cover Material Powder Coated, Lid Type Non-Adjustable, Features 90 Degrees Cover Opening, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-50), 35335 (35335)
- GATES Tri-Power Belts, AX58 (AX58)
- ANCOR Stainless Steel Cushion Clamp - 1-3/4" - 10-Pack (404172)
- STENS Oem Replacement Belt 265-753 For Cub Cadet 01005376P (265-753)
- WEATHER GUARD Gas Spring (W51-72482PK)
- WEATHER GUARD Truck Box, Topside, Aluminum, 72-1/4"W, Silver, 8.9 cu. ft. (372-0-02)
- WEATHER GUARD Model 164-52-04 87in Lo-Side Box (164-52-04)
- WEATHER GUARD UNDERBED BOX - BLACK (530-5-02)
- WEATHER GUARD Model 116-3-04 Saddle Box, Steel (116-3-04)
- WEATHER GUARD Push Button Assembly (W51-70903)
- BUYERS PRODUCTS 18x18x18 Stainless Steel Truck Box With Polished Stainless Steel Door (1702595)
- Weather Guard Truck Boxes