Shop All Truck Boxes
This Product is Discontinued
Weather Guard
Truck Box, Wheel Well, Diamond Tread Aluminum, 46-3/4"W, Silver, 2.1 cu. ft. (Discontinued)
Mfr # 171-0-01
Zoro # G7014271
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Width 9-1/4"
- Color Silver
- Body Material Aluminum
- Finish Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 171-0-01
- Zoro # G7014271
- UPC # 783965026642
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 9-1/4" |
Height | 19-1/2" |
Length | 46-3/4" |
Overall Height | 19 1/2 in |
Overall Width | 46 3/4 in |
Overall Depth | 9 1/4 in |
Description
The Weather Guard Truck Box is the best way to protect your belongings. It has a 90 degree cover opening and full weather seal for optimum protection. The Weather Guard Truck Box is extremely durable and offers extreme protection with its tamper-resistant lock. This truck box also features a 90 degree cover opening, which allows you to access your tools easily. The aluminum body is lightweight but strong enough to resist dents and scratches, making it easy to clean as well. Mounting type of this truck box is wheel well; overall height measures 19 1/2 in., overall width 46 3/4 in., overall depth 9 1/4 in., width 9 1/4" and color clear. If you want peace of mind that your belongings are safe, then the Weather Guard Truck Box will be the perfect fit for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.