Shop All Truck Boxes
Weather Guard
Truck Box, Underbody, Steel, 30-1/8"W, Black, 5.6 cu. ft.
Mfr # 530-5-02
Zoro # G4021376
original price:
$915.96
37% off
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 18.13"
- Color Gloss Black
- Body Material Steel
- Finish Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weather Guard
- MFR # 530-5-02
- Zoro # G4021376
- UPC # 783965027359
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 18.13" |
Height | 18-1/4" |
Length | 30.13" |
Overall Height | 18 1/4 in |
Overall Width | 30 1/8 in |
Overall Depth | 18 1/4 in |
Description
If you are looking for a sturdy truck box that will protect your tools, look no further than the Weather Guard 530-5-02 Truck Box. It is resistant to drilling and prying thanks to its drill resistant lock core. The rain gutter along the top of this steel underbody truck box keeps water from pooling on top of it. This black, powder coated steel box also has full weather seal which protects your tools from dust and moisture. Designed with stainless steel D handles, this truck box is easy to open even when you have bulky gloves on. You can mount it easily under your bed thanks to its 18 1/8 in. overall depth and 18 1/4 in. overall height. If you want a strong and durable toolbox for your next project, the Weather Guard 530-5-02 Truck Box is an excellent choice.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Adapter Nut, 5/16", PK10 (6024-010)
- MEGUIARS WAX Liquid, 16 Ounce Bottle, Pre-Waxing Glaze, Eliminates Fine Swirl Marks (G19216)
- BUYERS PRODUCTS ATM Type Low Profile Dual Fuse Holder 10 Amp Main 5 Amp Added (5601005)
- HANDY PACK Headlight Switch Connector, HP3820 (HP3820)
- WEATHER GUARD 36 X 18 X 18 Black Aluminum Underbed Box (636-5-02)
- WEATHER GUARD Truck Box, Black, Non-Adjustable, 62 1/2 in (131-52-03)
- WEATHER GUARD Truck Box, Black, Non-Adjustable, 41 in (184-52-03)
- WEATHER GUARD Truck Box, Topside, Steel, 90-1/4"W, White, 11.1 cu. ft. (290-3-02)
- WEATHER GUARD ALL-PURPOSE CHEST - ALUMINUM MATTE BLACK FINISH (674-52-01)
- WEATHER GUARD Model 154-52-04 Saddle Box, Aluminum (154-52-04)
- BETTER BUILT 70IN BLACK SINGLE LID DEEP BOX (79210987)
- Weather Guard Truck Boxes