Shop All Truck Boxes
Weather Guard
Truck Box, Underbody, Diamond Tread Aluminum, 60-1/8"W, Silver, 20.0 cu. ft.
Mfr # 662-0-02
Zoro # G6848834
product price: $1,258.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,258.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24"
- Color Silver
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 20 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 662-0-02
- Zoro # G6848834
- UPC # 783965022453
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 24" |
Height | 24" |
Length | 60.13" |
Overall Width | 60 1/8 in |
Overall Height | 24 in |
Overall Depth | 24 in |
Description
Underbody Truck Box, Silver, Single Drop-Down Door, Overall Width 60 1/8 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 20 cu ft, 12 ga Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Paddle Handle, Includes (2) Keys, Body Material Aluminum, Cover Material Aluminum, Lid Type Adjustable, Features Three-Point Latching System, Limited Lifetime Warranty, Rain Gutter and Full Weather Seal, Lid Hinge Yes, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-11/16 x 3-1/32 x 4-11/16In (BF1232)
- CURT Front Mount Hitch w/2" Receiver, 31270 (31270)
- LUMAPRO Miniature Lamp, 1252, 0.3W, G6, 28V, PK10 (1252-10PK)
- SUNEX STRUT&COIL SPRING COMPRESSOR 3 PC (SU3904)
- WEATHER GUARD Model 121-52-04 Saddle Box, Aluminum (121-52-04)
- WEATHER GUARD Model 127-52-04 Saddle Box, Aluminum (127-52-04)
- WEATHER GUARD Model 184-0-04 41in Lo-Side Box (184-0-04)
- WEATHER GUARD Truck Box, Aluminum, 62"W, Black, 13.1 cu. ft. (664-52-01)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 20 in D, Steel (306-3)
- WEATHER GUARD Truck Box, Black, Non-Adjustable, 62 1/2 in (131-52-03)
- UWS Drawer Truck Tool Box, 18", EC20032 (EC20032)
- Weather Guard Truck Boxes