Shop All Truck Boxes
Weather Guard
Truck Box, Underbody, Aluminum, 24"W, Clear
Mfr # 650-0-02
Zoro # G1965028
product price: $1,093.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,093.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Color Silver
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 16 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 650-0-02
- Zoro # G1965028
- UPC # 783965042079
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 24" |
Height | 24" |
Length | 48.13" |
Overall Width | 48 1/8 in |
Overall Height | 24 in |
Overall Depth | 24 in |
Description
Underbody Truck Box, Silver, Single Drop-Down Door, Overall Width 48 1/8 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 16 cu ft, Body Material Aluminum, Lid Type Adjustable, Features Rain Gutter and Full Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHROEDER Filter Element, Microglass, 3 Microns (KZ3)
- VIM PRODUCTS From Ujm406 Set, 6Mm (VIMUJM406-6MM)
- CUMMINS 3000 Watts Power Inverter Modified Sine Wave Car Inverter (CMN3000W)
- BOJO TOOLS Narrow Angled Pry Tool (ITH-55-XNGL)
- WEATHER GUARD Truck Box, Black, Non-Adjustable, 62 1/2 in (154-5-03)
- WEATHER GUARD Model 123-0-04 Saddle Box, Aluminum (123-0-04)
- WEATHER GUARD Truck Box, Black, Non-Adjustable, 41 in (184-52-03)
- WEATHER GUARD Truck Box, Chest, Aluminum, 55"W, Black, 12.0 cu. ft. (654-5-01)
- WEATHER GUARD UNDERBED BOX - BLACK (530-5-02)
- WEATHER GUARD Model 174-0-04 56in Lo-Side Box (174-0-04)
- UWS 72" SINGLE LID 95-C RAM/99-C FD HD/04-C FD LD (TBS-72)
- Weather Guard Truck Bed & Tailgate Accessories