Shop All Truck Boxes
Weather Guard
Truck Box, Topside, Steel, 90-1/4"W, White, 15.2 cu. ft.
Mfr # 291-3-02
Zoro # G4064487
product price: $1,192.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,192.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 16-1/4"
- Color White
- Body Material Steel
- Finish Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 291-3-02
- Zoro # G4064487
- UPC # 783965038409
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 16-1/4" |
Height | 18" |
Length | 90-1/4" |
Overall Depth | 16 1/4 in |
Overall Width | 90 1/4 in |
Overall Height | 18 in |
Description
The Weather Guard 291-3-02 Truck Box is a top of the line product that you will be able to use for years. With its full weather seal, this truck box provides superior protection against rain and dust. The drill resistant lock core ensures that your tools remain safe inside the box. The quick release doors allow you to open and close them with ease. This durable steel truck box has a capacity of 15.2 cu ft and an overall depth of 16 1/4 in., making it perfect for storing all your tools, equipment or supplies. When it comes to quality products, the Weather Guard 291-3-02 Truck Box tops the list.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7-13/16 x 11-1/32 in. (PA3790)
- ATTWOOD Attwood 2385405 LakeSport 238 Series Seat Pedestal w Seat Mount-Manually 12.5"-15.5" J-Slot (2385405)
- DONALDSON Hydraulic Filter, Strainer, P169017 (P169017)
- STEELMAN 1/8" Carbide Double Cut Burr for Tire Repair Dressing with Adapter (18240A)
- WEATHER GUARD Truck Box, Topside, Steel, 90-1/4"W, White, 11.1 cu. ft. (290-3-02)
- WEATHER GUARD Truck Box, Black, Non-Adjustable, 62 1/2 in (131-52-03)
- WEATHER GUARD Model 123-52-04 Saddle Box, Aluminum (123-52-04)
- WEATHER GUARD Tool Box Lock (W51-71061PK)
- WEATHER GUARD 36 X 18 X 18 Black Aluminum Underbed Box (636-5-02)
- WEATHER GUARD Model 154-52-04 Saddle Box, Aluminum (154-52-04)
- DEE ZEE BK/TB RED SERIES UTILITY CHEST 37IN (BLACK) (DZ8537B)
- Weather Guard Truck Bed & Tailgate Accessories