Shop All Truck Boxes
This Product is Discontinued
Weather Guard
Truck Box, Topside, Steel, 64-1/4"W, White, 7.9 cu. ft. (Discontinued)
Mfr # 264-3-02
Zoro # G6085396
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Width 13-1/4"
- Color White
- Body Material Steel
- Finish Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 264-3-02
- Zoro # G6085396
- UPC # 783965038362
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 13-1/4" |
Height | 16" |
Length | 64-1/4" |
Overall Width | 64 1/4 in |
Overall Height | 16 in |
Overall Depth | 13 1/4 in |
Description
This Weather Guard 264-3-02 Truck Box is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. With a rain gutter, full weather seal and drill-resistant lock core, this truck box offers all round protection against weather elements. The doors open on quick release hinges for easy access to the interior of the box. Designed to last, this sturdy tool box is made of powder coated steel. Its 7.9 cu ft storage capacity means there is ample space in this tool box for all your tools. The Weather Guard Truck Box is the perfect companion for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.