Shop All Truck Boxes
Weather Guard
Truck Box, Topside, Diamond Tread Aluminum, 90-1/4"W, Black, 15.2 cu. ft.
Mfr # 391-5-02
Zoro # G6596536
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$1,249.99
Free 30-Day Returns
Key Features
- Width 16-1/4"
- Color Gloss Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 15.2 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weather Guard
- MFR # 391-5-02
- Zoro # G6596536
- UPC # 783965038560
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 16-1/4" |
Height | 18" |
Length | 90-1/4" |
Overall Depth | 16 1/4 in |
Overall Width | 90 1/4 in |
Overall Height | 18 in |
Description
This Weather Guard 391-5-02 Truck Box is designed to keep your tools and equipment safe and secure. You will be able to carry out your projects without worrying about the weather or other external factors damaging your tools. The box has a full weather seal, ensuring that you can continue working even in harsh conditions. With its drill resistant lock core, you will be able to work with peace of mind knowing that your belongings are safe. It features quick release doors for easy access and ease of use. Its 15.2 cu ft capacity means there is ample space in this truck box for all your tools and equipment. This Weather Guard Truck Box is the perfect companion for keeping your belongings safe from the elements while on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF V-Ring Seal (400650)
- WHATMAN GD/X Syringe Filters, Polyvinylidene Fluoride, 0.2 um, 25 mm (6873-2502)
- ACI AUTOMOTIVE Cadillac Allante 93/Escalade 00-99/Chev Window Motor, 82980 (82980)
- MAG 1 Brake Fluid, Liquid, Clear, 12 Oz (MAG00122)
- WEATHER GUARD Truck Box, Crossover, Aluminum, 71-1/2"W, Silver, 11.3 cu. ft. (124-0-01)
- WEATHER GUARD Model 180-5-04 41in Low Profile (180-5-04)
- WEATHER GUARD Truck Box, Chest, Aluminum, 55"W, Silver, 12.0 cu. ft. (654-0-01)
- WEATHER GUARD Model 174-5-04 56in Lo-Side Box (174-5-04)
- WEATHER GUARD Model 175-3-04 56in Lo-Side Box, Steel (175-3-04)
- WEATHER GUARD Truck Box, Underbody, Steel, 36-5/8"W, Black, 6.7 cu. ft. (536-5-02)
- BUYERS PRODUCTS 16x13x88 Inch Gloss Black Diamond Tread Aluminum Topsider Truck Box (1721556)
- Weather Guard Truck Bed & Tailgate Accessories