Shop All Truck Boxes
This Product is Discontinued
Weather Guard
Truck Box, Topside, Diamond Tread Aluminum, 45-1/2"W, Silver, 7.7 cu. ft. (Discontinued)
Mfr # 347-0-02
Zoro # G6130607
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Width 16-1/4"
- Color Silver
- Body Material Aluminum
- Finish Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 347-0-02
- Zoro # G6130607
- UPC # 783965038454
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 16-1/4" |
Height | 18" |
Length | 45-1/2" |
Overall Depth | 16 1/4 in |
Overall Width | 45 1/2 in |
Overall Height | 18 in |
Description
Topside Truck Box, Silver, Single Drop-Down Door, Overall Width 45 1/2 in, Overall Depth 16 1/4 in, Overall Height 18 in, Storage Capacity 7.7 cu ft, 12 ga Gauge, Mounting Style Bolt-On and Clamp-On, Locking System Keyed with Drill-Resistant Lock Core, Latch Mechanism D-Handle, 3-Point, Includes (2) Keys, Parts Bin, Body Material Aluminum, Cover Material Aluminum, Lid Type Non-Adjustable, Features 3-Point Latching System, Drill-Resistant Lock Core, Lid Hinge Yes, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.