Shop All Truck Boxes
Weather Guard
Truck Box, Topside, Aluminum, 90-1/4"W, Silver, 15.2 cu. ft.
Mfr # 391-0-02
Zoro # G4211243
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$1,221.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 16-1/4"
- Color Silver
- Body Material Aluminum
- Finish Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weather Guard
- MFR # 391-0-02
- Zoro # G4211243
- UPC # 783965038553
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 16-1/4" |
Height | 18" |
Length | 90-1/4" |
Overall Width | 90 1/4 in |
Overall Depth | 16 1/4 in |
Overall Height | 18 in |
Description
Topside Truck Box, Silver, Double Drop-Down Doors, Overall Width 90 1/4 in, Overall Depth 16 1/4 in, Overall Height 18 in, Storage Capacity 15.2 cu ft, 16 ga Gauge, Mounting Style Bolt-On and Clamp-On, Locking System Keyed with Drill-Resistant Lock Core, Latch Mechanism D-Handle, 3-Point, Includes (2) Keys, Body Material Aluminum, Cover Material Aluminum, Lid Type Adjustable, Features Rain Gutter and Full Weather Seal, Removable Parts Bin, Lid Hinge Yes, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Oil Filter Strap Wrench, 2-3/8"x2-5/8" (54400)
- AUTOTEXT HEAVY DUTY Dyna Radial Wet Wiper Arm, 14" (201508N)
- RULE 67 Hose Adapter 1 1/2" To 1 1/8" (67)
- DAYCO V-Ribbed Belt Drive Rite Belt, 5040365Dr (5040365DR)
- WEATHER GUARD Truck Box, Gray, Non-Adjustable, 62 1/2 in (131-6-03)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 20 in D, Steel (306-3)
- WEATHER GUARD Model 127-52-04 Saddle Box, Aluminum (127-52-04)
- WEATHER GUARD Truck Box, Underbody, Steel, 24-1/4"W, Black (538-5-02)
- WEATHER GUARD PORK CHOP BOX, 2.1 CUBIC FT, ALUMINUM, DRIVER SIDE (170-5-01)
- WEATHER GUARD UNDERBED BOX - BLACK (560-5-02)
- UWS Slm-Lne Crssvr Tool Box, 69", TBSD-69-SL (TBSD-69-SL)
- Weather Guard Truck Boxes