Shop All Truck Boxes
Weather Guard
Truck Box, Topside, Aluminum, 72-1/4"W, Silver, 8.9 cu. ft.
Mfr # 372-0-02
Zoro # G4026967
Free Shipping & Returns
Not eligible for select promotions
$1,066.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13-1/4"
- Color Silver
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 8.9 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weather Guard
- MFR # 372-0-02
- Zoro # G4026967
- UPC # 783965038515
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 13-1/4" |
Height | 16" |
Length | 72-1/4" |
Overall Height | 16 in |
Overall Width | 72 1/4 in |
Overall Depth | 13 1/4 in |
Description
Topside Truck Box, Silver, Double Drop-Down Doors, Overall Width 72 1/4 in, Overall Depth 13 1/4 in, Overall Height 16 in, Storage Capacity 8.9 cu ft, 16 ga Gauge, Mounting Style Bolt-On and Clamp-On, Locking System Keyed with Drill-Resistant Lock Core, Latch Mechanism D-Handle, 3-Point, Includes (2) Keys, Body Material Aluminum, Cover Material Aluminum, Lid Type Adjustable, Features Limited Lifetime Warranty, Removable Parts Bin, Lid Hinge Yes, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-1/2 x 3-3/16 x 4-1/2 In (PF828)
- ZEROSTART Engine Heater - 1000W 120V, 2in. Plug John Deere (8602050)
- SKF Transfer Case Mounting Adapter Seal, 13676 (13676)
- PEAK DeIcer Windshield 1 gal (PWNOG3-03)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 8-7/8 in H (308-5)
- WEATHER GUARD Model 180-5-04 41in Low Profile (180-5-04)
- WEATHER GUARD Model 116-3-04 Saddle Box, Steel (116-3-04)
- WEATHER GUARD Tote Tray, 26-1/2 in. L, Steel, Black (617)
- WEATHER GUARD Model 121-52-04 Saddle Box, Aluminum (121-52-04)
- WEATHER GUARD Truck Box, Topside, Steel, 64-1/4"W, White, 10.8 cu. ft. (265-3-02)
- CAMLOCKER Side Mount Truck Tool Box (SMB60GB)
- Weather Guard Truck Boxes