Shop All Truck Boxes
Weather Guard
Truck Box, Super-Side, Aluminum, 90-1/2"W, Black, 15.2 cu. ft.
Mfr # 391-52-02
Zoro # G9971281
product price: $1,242.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,242.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 16-1/4"
- Color Matte Black
- Body Material Aluminum
- Finish Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 391-52-02
- Zoro # G9971281
- UPC # 783965045490
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 16-1/4" |
Height | 18" |
Length | 90-1/4" |
Overall Width | 90 1/4 in |
Overall Height | 18 in |
Overall Depth | 16 1/4 in |
Description
Keep your tools safe and secure with the Weather Guard Truck Box. The rain gutter, full weather seal, drill-resistant lock core and quick release doors make this tool box a must-have for any contractor. With a 90 1/2"W x 16 1/4"W x 18"H overall size, this truck box has a 15.2 cu ft capacity. The black aluminum body is both lightweight and durable, making it easy to handle. The powder coated finish resists rusting and corrosion while also adding an attractive look to the box. This Weather Guard Truck Box will keep your tools organized on the job site or in storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS Adjustable Oil Filter Pliers (302)
- BEP MARINE BEP Contour Battery Disconnect Switch - 275A Continuous (701)
- AUTOTEX Wiper Blade, 26 In. (13226SS)
- LIPPERT SERIES 32 W/MOTOR & SWITCH- C (3722617)
- WEATHER GUARD Truck Box, Underbody, Steel, 30-1/8"W, Black, 5.6 cu. ft. (530-5-02)
- WEATHER GUARD ITEMIZER DRAWER UNIT (318-3)
- WEATHER GUARD Conduit Carrier Extension (238)
- WEATHER GUARD Truck Box, Black, Non-Adjustable, 62 1/2 in (154-5-03)
- WEATHER GUARD Model 184-52-04 41in Lo-Side Box (184-52-04)
- WEATHER GUARD Model 180-5-04 41in Low Profile (180-5-04)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL525 (KEYSL525)
- Weather Guard Truck Boxes