Shop All Truck Boxes
This Product is Discontinued
Weather Guard
Truck Box, Saddle Box, Aluminum, 71-1/2"W, Silver, 15.3 cu. ft. (Discontinued)
Mfr # 117-0-02
Zoro # G4126735
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Width 27-1/2"
- Color Silver
- Body Material Aluminum
- Finish Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 117-0-02
- Zoro # G4126735
- UPC # 783965037709
- Country of Origin Unknown
- Category Truck Boxes
Dimensions
Width | 27-1/2" |
Height | 18-1/2" |
Length | 71-1/2" |
Overall Width | 71 1/2 in |
Overall Depth | 27 1/2 in |
Overall Height | 18 1/2 in |
Description
The Weather Guard 117-0-02 Truck Box is the ideal solution for your storage needs. It will keep your tools safe and secure, no matter where you are. The aluminum crossover truck box has a capacity of 15.3 cu ft. With a 90 degree cover opening, this tool box provides easy access to your items without having to open the entire lid. You can also mount it on the back of your vehicle with ease using its saddle box mounting system. A full weather seal helps to protect against any leaks or other damage that could affect the contents of the truck box. If you want an efficient way to store all your tools, look no further than this Weather Guard Truck Box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.