Shop All Truck Boxes
This Product is Discontinued
Weather Guard
Truck Box, Saddle Box, Aluminum, 71-1/2"W, Black, 8.8 cu. ft. (Discontinued)
Mfr # 121-52-01
Zoro # G9971333
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Width 20-1/4"
- Color Black
- Body Material Aluminum
- Finish Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 121-52-01
- Zoro # G9971333
- UPC # 783965045445
- Country of Origin Unknown
- Category Truck Boxes
Dimensions
Width | 20-1/4" |
Height | 15" |
Length | 71-1/2" |
Overall Width | 71 1/2 in |
Overall Height | 15 in |
Overall Depth | 20 1/2 in |
Description
Crossover Truck Box, Black, Hinged, Overall Width 71 1/2 in, Overall Depth 20 1/2 in, Overall Height 15 in, Storage Capacity 8.8 cu ft, 0.058 in Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism T-Handle Compression, Includes Removable Metal Tray, Removable Plastic Parts Bin, Level Storage, Body Material Aluminum, Cover Material Aluminum, Lid Type Non-Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.