Shop All Truck Boxes
This Product is Discontinued
Weather Guard
Truck Box, Saddle Box, Aluminum, 71-1/2"W, Black, 15.3 cu. ft. (Discontinued)
Mfr # 117-52-02
Zoro # G9971351
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Width 27-1/2"
- Color Black
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 15.3 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 117-52-02
- Zoro # G9971351
- UPC # 783965045421
- Country of Origin Unknown
- Category Truck Boxes
Dimensions
Width | 27-1/2" |
Height | 18-1/2" |
Length | 71-1/2" |
Overall Width | 71 1/2 in |
Overall Depth | 27 1/2 in |
Overall Height | 18 1/2 in |
Description
The Weather Guard 117-52-02 Truck Box is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. The box has a 90 degree cover opening, which allows you to open it without having to remove the entire lid. With an extreme protection lock, this truck box also has a tamper resistant design. It comes with full weather seal so that your tools are kept safe and dry even in harsh conditions. This black crossover truck box is made of aluminum with grey and orange trim for added style. If you are looking for a reliable tool box that offers great value for money, the Weather Guard 117-52-02 Truck Box is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.