Shop All Truck Boxes
This Product is Discontinued
Weather Guard
Truck Box, Innerside, Aluminum, 56-1/4"W, Silver, 4.1 cu. ft. (Discontinued)
Mfr # 174-0-01
Zoro # G4297395
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Width 16-1/4"
- Color Silver
- Body Material Aluminum
- Finish Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 174-0-01
- Zoro # G4297395
- UPC # 783965026550
- Country of Origin Unknown
- Category Truck Boxes
Dimensions
Width | 16-1/4" |
Height | 13-1/2" |
Length | 56-1/4" |
Overall Width | 56 1/4 in |
Overall Height | 13 1/4 in |
Overall Depth | 16 1/4 in |
Description
Side-Mount Truck Box, Silver, Single Lid, Overall Width 56 1/4 in, Overall Depth 16 1/4 in, Overall Height 13 1/4 in, Storage Capacity 4.1 cu ft, 16 ga Gauge, Mounting Style Bolt-On and Clamp-On, Locking System Keyed, Latch Mechanism Push Button, Includes (2) Keys, Body Material Aluminum, Cover Material Aluminum, Lid Type Non-Adjustable, Features 1-Touch Open Latch Mechanism, Latch Linkage Protection, Protection Lock, Lid Hinge Yes, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.