Shop All Truck Boxes
This Product is Discontinued
Weather Guard
Truck Box, Gray, Non-Adjustable, 72 in (Discontinued)
Mfr # 121-6-03
Zoro # G302569233
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gray
- Body Material Aluminum
- Overall Height 18 1/2 in
- Finish Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 121-6-03
- Zoro # G302569233
- UPC # 783965066556
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 18 1/2 in |
Overall Width | 72 in |
Overall Depth | 20 1/4 in |
Description
Truck Box, Gray, Single Lid, Overall Width 72 in, Overall Depth 20 1/4 in, Overall Height 18 1/2 in, Storage Capacity 10.2 cu ft, Mounting Style Drill-Free, Latch Mechanism Automotive Dual-Stage Rotary, Includes Installation Hardware, Body Material Aluminum, Cover Material Powder Coated, Lid Type Non-Adjustable, Features 12 V Access for Power Sync Accessibility, 90 Degrees Cover Opening, Code Multiple Boxes on a Truck or Entire Fleet to the Same Key with New Code-Able Push Button Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.