Shop All Truck Boxes
Weather Guard
Truck Box, Gray, Non-Adjustable, 62 1/2 in
Mfr # 137-6-03
Zoro # G902457053
Free Shipping & Returns
Not eligible for select promotions
$972.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Height 18 1/2 in
- Body Material Aluminum
- Overall Width 62 1/2 in
- Finish Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weather Guard
- MFR # 137-6-03
- Zoro # G902457053
- UPC # 783965066921
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 18 1/2 in |
Overall Width | 62 1/2 in |
Overall Depth | 20 1/2 in |
Description
Truck Box, Gray, Single Lid, Overall Width 62 1/2 in, Overall Depth 20 1/2 in, Overall Height 18 1/2 in, Storage Capacity 8 cu ft, Mounting Style Drill-Free, Latch Mechanism Automotive Dual-Stage Rotary, Includes Accessory Tray, Installation Hardware, Tie Downs, Body Material Aluminum, Cover Material Powder Coated, Lid Type Non-Adjustable, Features 90 Degrees Cover Opening, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Automotive V-Ribbed Belt (Heavy Duty), K120924Hd (K120924HD)
- CTR Radius Arm Bushing Kit, GV0246 (GV0246)
- STRONG ARM Universal Lift Support, 4280 (4280)
- CAMCO EAZ-LIFT 24IN SCISSOR JACK, 7500LB (2EA) (48830)
- WEATHER GUARD 96 1/8 X 13 X 16 BLACK ALUMINUM HI-SIDE BOX (396-5-02)
- WEATHER GUARD Model 117-0-04 Saddle Box, Aluminum (117-0-04)
- WEATHER GUARD Model 9344-3-03 Heavy Duty Adjustable (9344-3-03)
- WEATHER GUARD Conduit Carrier Extension (238)
- WEATHER GUARD Underbed Box - Black (524-5-02)
- WEATHER GUARD Truck Box, Black, Non-Adjustable, 62 1/2 in (131-52-03)
- BUYERS PRODUCTS 16x13x72 Inch Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1701351)
- Weather Guard Truck Bed & Tailgate Accessories