Shop All Truck Boxes
Weather Guard
Truck Box, Gray, Non-Adjustable, 62 1/2 in
Mfr # 131-6-03
Zoro # G302634610
Free Shipping & Returns
Not eligible for select promotions
$986.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Overall Height 18 1/2 in
- Body Material Aluminum
- Finish Powder-Coated
- Overall Width 62 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weather Guard
- MFR # 131-6-03
- Zoro # G302634610
- UPC # 783965066570
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 18 1/2 in |
Overall Width | 62 1/2 in |
Overall Depth | 20 1/2 in |
Description
Truck Box, Gray, Single Lid, Overall Width 62 1/2 in, Overall Depth 20 1/2 in, Overall Height 18 1/2 in, Storage Capacity 7.7 cu ft, Mounting Style Drill-Free, Latch Mechanism Automotive Dual-Stage Rotary, Includes Accessory Tray, Installation Hardware, Tie Downs, Body Material Aluminum, Cover Material Powder Coated, Lid Type Non-Adjustable, Features 90 Degrees Cover Opening, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing Cone, Lm104949 (LM104949)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8432-MPG)
- GATES Tri-Power Belts, AX90 (AX90)
- INSTALLBAY BY METRA 18-Gauge Red Primary Wire, 500' Spool (PWRD18500)
- WEATHER GUARD Truck Box, Topside, Aluminum, 90-1/4"W, Silver, 11.1 cu. ft. (390-0-02)
- WEATHER GUARD 36 X 18 X 18 Black Aluminum Underbed Box (636-5-02)
- WEATHER GUARD Truck Box, Black, Non-Adjustable, 87 in (164-52-03)
- WEATHER GUARD 12 1/8 X 48 7/8 X 17 3/4 ITEMIZER DRAWER UNIT (327-3)
- WEATHER GUARD Model 121-6-04 Saddle Box, Aluminum (121-6-04)
- WEATHER GUARD Model 120-5-04 Saddle Box, Steel (120-5-04)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 12-3/8in H (335-3)
- Weather Guard Truck Boxes