Shop All Truck Boxes
This Product is Discontinued
Weather Guard
Truck Box, Drawer, Steel, 30"W, White (Discontinued)
Mfr # 304-3
Zoro # G1956768
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Width 30"
- Color White
- Body Material Steel
- Finish Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weather Guard
- MFR # 304-3
- Zoro # G1956768
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 30" |
Height | 9-1/2" |
Length | 48" |
Overall Width | 30" |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Body Material | Steel |
Finish | Powder-Coated |
Capacity | 750 lb. (Top), 425 lb. (Drawer) |
Includes | (2) Compartments with (6) Dividers |
Mounting Type | Drawer |
Gauge | 14 ga. |
Locking System | One-Touch |
Features | Anti-Skid Strips |
Item | Truck or Van Storage Drawer |
Description
The Weather Guard 304-3 Truck Box Drawer Unit is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. With an anti-skid strip, this drawer unit offers a firm grip and enhanced control. The box has a powder coated steel body that resists corrosion and scratches. It also has a 14 ga. gauge finish which makes it durable and long lasting. The white colour makes it easy to match with other items in your garage or workshop. This Weather Guard Truck Box Drawer Unit is the perfect companion for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.