Shop All Truck Boxes
Weather Guard
Truck Box, Drawer, Aluminum, 12"W, White
Mfr # 310-3-01
Zoro # G0588738
product price: $1,274.00
/ea
Free Shipping & Returns
$1,274.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 12-1/4"
- Color White
- Body Material Aluminum
- Finish Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 310-3-01
- Zoro # G0588738
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 12-1/4" |
Height | 17-3/4" |
Length | 42" |
Overall Width | 12 1/4 in |
Overall Height | 17 3/4 in |
Overall Depth | 42 in |
Drawer Height | 14 1/2 in |
Drawer Depth | 39 in |
Drawer Width | 11 3/4 in |
Description
If you are looking for a tool box that will keep your tools organised, the Weather Guard Truck Box Drawer Unit is just what you need. It has anti-skid strips to prevent slipping and sliding of contents. The unit comes with two separate compartments, each capable of holding up to 225 lb of weight. The top compartment has an anti-skid strip which keeps tools from sliding around. With powder coated aluminum body material, this tool box is built to last. It has a white finish and features drawers that slide smoothly on ball bearings. This Weather Guard Truck Box Drawer Unit offers plenty of storage space for all your tools and accessories, making it the perfect solution for keeping your workspace neat and tidy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal (105010)
- ROADPRO CB Antenna Mirror Mount, HD Aluminum Stud (RP535)
- BALDWIN FILTERS Air Filter, 5-1/32 x 4-7/16 in. (PA4930)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B167)
- WEATHER GUARD STEEL JUMBO SUPER SIDE TRUCK BOX H 24 X 16.25 X 96.25 WHITE (297-3-02)
- WEATHER GUARD Tool Tray, 41-1/2 in. L, Steel, White (200-3)
- WEATHER GUARD Truck Box, Topside, Aluminum, 90-1/4"W, Silver, 11.1 cu. ft. (390-0-02)
- WEATHER GUARD Lock Core for Weatherguard Hi-Side Boxes, Key Code M200 Includes 2 Keys (70168-200)
- WEATHER GUARD Truck Box, Topside, Steel, 96-1/4"W, White, 21.4 cu. ft. (297-3-02)
- WEATHER GUARD Truck Box, Topside, Steel, 90-1/4"W, White, 15.2 cu. ft. (291-3-02)
- WEATHER GUARD Conduit Carrier - Aluminum 10 Ft Length, 11 In Width (237)
- Weather Guard Truck Bed & Tailgate Accessories