Shop All Truck Boxes
This Product is Discontinued
Weather Guard
Truck Box, Crossover, Steel, 71-1/2"W, White, 15.3 cu. ft. (Discontinued)
Mfr # 116-3-02
Zoro # G4093266
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
This Product is Discontinued
Key Features
- Width 27-1/2"
- Color White
- Body Material Steel
- Finish Powder-Coated
- Capacity 15.3 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weather Guard
- MFR # 116-3-02
- Zoro # G4093266
- UPC # 783965037723
- Country of Origin Unknown
- Category Truck Boxes
Dimensions
Width | 27-1/2" |
Height | 18-1/2" |
Length | 71-1/2" |
Overall Width | 71 1/2 in |
Overall Depth | 27 1/2 in |
Overall Height | 18 1/2 in |
Description
The Weather Guard 116-3-02 Truck Box is a high quality, durable truck box that will provide you with the protection you need. Featuring an extreme protection lock, this crossover truck box also has a tamper-resistant design. The 90 degree cover opening allows for easy access to your tools and equipment. This full weather seal truck box provides maximum security with its weather resistant design. With 15.3 cu ft of storage space, there is ample room in this truck box for all your tools and equipment. The Weather Guard Truck Box is the safe way to store your tools when not in use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.