Shop All Truck Boxes
This Product is Discontinued
Weather Guard
Truck Box, Crossover, Steel, 71-1/2"W, White, 15.1 cu. ft. (Discontinued)
Mfr # 128-3-01
Zoro # G6779193
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Not eligible for select promotions
This Product is Discontinued
Key Features
- Width 20-1/4"
- Color White
- Body Material Steel
- Finish Powder-Coated
- Capacity 15.1 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 128-3-01
- Zoro # G6779193
- UPC # 783965031035
- Country of Origin Unknown
- Category Truck Boxes
Dimensions
Width | 20-1/4" |
Height | 24" |
Length | 71-1/2" |
Overall Width | 71 1/2 in |
Overall Depth | 20 1/4 in |
Overall Height | 24 in |
Description
Crossover Truck Box, White, Single Lid, Overall Width 71 1/2 in, Overall Depth 20 1/4 in, Overall Height 24 in, Storage Capacity 15.1 cu ft, 16 ga Gauge, Mounting Style Crimp-Free, Drill-Free Clamped Brackets, Locking System Keyed, Latch Mechanism Push Button, Includes (2) Keys, Tray, Body Material Steel, Cover Material Steel, Lid Type Non-Adjustable, Features Tamper-Resistant Retracting Lock, Lid Hinge Yes, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.