Shop All Truck Boxes
This Product is Discontinued
Weather Guard
Truck Box, Crossover, Steel, 71-1/2"W, White, 11.3 cu. ft. (Discontinued)
Mfr # 126-3-02
Zoro # G3906131
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Width 20-1/4"
- Color White
- Body Material Steel
- Finish Powder-Coated
- Capacity 11.3 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 126-3-02
- Zoro # G3906131
- UPC # 783965037747
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20-1/4" |
Height | 18-1/2" |
Length | 71-1/2" |
Overall Height | 18 1/2 in |
Overall Depth | 20 1/4 in |
Overall Width | 71 1/2 in |
Description
This Weather Guard 126-3-02 Truck Box is the perfect storage solution for your truck. It has a large capacity, and comes with a 90 degree cover opening which allows you to access the box easily. The crossover truck box has an extreme protection lock, making it difficult for thieves to break into. The tamper resistant design ensures that your tools remain safe from prying eyes. You can open the lid of this white truck box up to 90 degrees, giving you full access to your cargo without having to remove the entire lid. The steel body of this 71 1/2"W x 20 1/4"W x 18 1/2"H crossover truck box has been powder coated for extra durability and resistance against rust and corrosion. The Weather Guard Crossover Truck Box is not only a space saver but also a convenient storage option.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.