Shop All Truck Boxes
This Product is Discontinued
Weather Guard
Truck Box, Crossover, Aluminum, 71-1/2"W, Silver, 8.8 cu. ft. (Discontinued)
Mfr # 121-0-01
Zoro # G3891386
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Width 20-1/4"
- Color Silver
- Body Material Aluminum
- Finish Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 121-0-01
- Zoro # G3891386
- UPC # 783965032384
- Country of Origin Unknown
- Category Truck Boxes
Dimensions
Width | 20-1/4" |
Height | 15" |
Length | 71-1/2" |
Overall Width | 71 1/2 in |
Overall Depth | 20 1/4 in |
Overall Height | 15 in |
Description
This Weather Guard Crossover Truck Box is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. This aluminum truck box has a full weather seal and 90 degree cover opening, which allows you to access your tools quickly and easily. The extreme protection lock protects against damage caused by forced entry or tampering. It also features a tamper-resistant latch design that helps keep the lid closed while preventing it from being opened by force. With an 8.8 cu ft capacity, this tool box can hold plenty of equipment in its 20 1/4 in depth and 71 1/2 in width measurements. The Weather Guard Crossover Truck Box is the perfect companion for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.