Shop All Truck Boxes
Weather Guard
Truck Box, Crossover, Aluminum, 71-1/2"W, Silver, 11.3 cu. ft.
Mfr # 124-0-01
Zoro # G4015785
product price: $1,069.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Not eligible for select promotions
$1,069.00
Free 30-Day Returns
Key Features
- Width 20-1/2"
- Color Silver
- Body Material Aluminum
- Finish Powder-Coated
- Capacity 11.3 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 124-0-01
- Zoro # G4015785
- UPC # 783965026499
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20-1/2" |
Height | 18.38" |
Length | 72" |
Overall Depth | 20 1/2 in |
Overall Height | 18 3/8 in |
Overall Width | 72 in |
Description
Crossover Truck Box, Silver, Gull Wing Lid, Overall Width 72 in, Overall Depth 20 1/2 in, Overall Height 18 3/8 in, Storage Capacity 11.3 cu ft, 16 ga Gauge, Mounting Style Crimp-Free, Drill-Free Clamped Brackets, Locking System Keyed, Latch Mechanism Push Button, Includes (2) Keys, Divider Tray, Body Material Aluminum, Cover Material Aluminum, Lid Type Non-Adjustable, Features Automotive Style Rotary Latch, Full Weather Seal, Retracting Protection Lock, Tamper-Resistant, Lid Hinge Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 3057NA, 27W, S8, 12.8V, PK10 (3057NA-10PK)
- OTC Clutch Aligning Tool 1-3/4 Od 1 Pilot (7073A)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt, 3390 (3390)
- MEGUIARS WAX For All Wheels and Tires, 24 Ounce Spray Bottle (G9524)
- WEATHER GUARD 36 X 18 X 18 ALUMINUM UNDERBED BOX (636-0-02)
- WEATHER GUARD Model 180-5-04 41in Low Profile (180-5-04)
- WEATHER GUARD Truck Box, Topside, Steel, 90-1/4"W, White, 11.1 cu. ft. (290-3-02)
- WEATHER GUARD Truck Box, Clear, Non-Adjustable, 62 1/2 in (137-0-03)
- WEATHER GUARD Truck Box, Black, Non-Adjustable, 41 in (184-52-03)
- WEATHER GUARD Model 164-6-04 87in Lo-Side Box (164-6-04)
- UWS BLACK/55 X 20 X 17 1/4 CHEST BOX WEDGE STYLE (TBC-55-W-BLK)
- Weather Guard Truck Boxes