Shop All Truck Boxes
Weather Guard
Truck Box, Clear, Non-Adjustable, 56 in
Mfr # 180-0-03
Zoro # G002494668
product price: $756.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Body Material Aluminum
- Finish Powder-Coated
- Includes Installation Hardware, Tie Downs
- Lid Type Non-Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 180-0-03
- Zoro # G002494668
- UPC # 783965066624
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 41 1/4 in |
Overall Depth | 17 in |
Overall Height | 13 in |
Description
Truck Box, Silver, Single Lid, Overall Width 41 1/4 in, Overall Depth 17 in, Overall Height 13 in, Storage Capacity 3.8 cu ft, Mounting Style Drill, Latch Mechanism Automotive Dual-Stage Rotary, Includes Installation Hardware, Tie Downs, Body Material Aluminum, Cover Material Powder Coated, Lid Type Non-Adjustable, Features 90 Degrees Cover Opening, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOROSO Moroso 85400 6 ft. Poly Oil Catch Can Breather Tank (M28-85400)
- TRIPLETT Reflective Tape, Non-Contact Tachometer (TA-TAPETP)
- TECHNIDOT Fitting, DOT, PTC, Hex Male, 1/2" x 1/2" Male NPT (DOT68-0808)
- FJC Pag Oil, Dye, 150 Viscosity, 1 qt. (2499)
- WEATHER GUARD 36 X 18 X 18 ALUMINUM UNDERBED BOX (636-0-02)
- WEATHER GUARD Model 117-5-04 Saddle Box, Aluminum (117-5-04)
- WEATHER GUARD Truck Box, Topside, Aluminum, 90-1/4"W, Silver, 11.1 cu. ft. (390-0-02)
- WEATHER GUARD Model 121-5-04 Saddle Box, Aluminum (121-5-04)
- WEATHER GUARD 9214PK Ball Socket And Nuts (W51-9214PK)
- WEATHER GUARD 9879701 Tool Organizer (W51-9879701)
- WEATHER GUARD JUMBO UNDERBED - BLACK (550-5-02)
- Weather Guard Truck Bed & Tailgate Accessories