Shop All Truck Boxes
This Product is Discontinued
Weather Guard
Truck Box, Chest, Steel, 47"W, White, 10.0 cu. ft. (Discontinued)
Mfr # 675-3-01
Zoro # G3934131
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
Not eligible for select promotions
This Product is Discontinued
Key Features
- Width 20-1/4"
- Color White
- Body Material Steel
- Finish Powder-Coated
- Capacity 10 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 675-3-01
- Zoro # G3934131
- UPC # 783965031417
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20-1/4" |
Height | 19-1/4" |
Length | 47" |
Overall Depth | 20 1/4 in |
Overall Height | 19 1/4 in |
Overall Width | 47 in |
Description
Truck Box Chest, White, Single Lid, Overall Width 47 in, Overall Depth 20 1/4 in, Overall Height 19 1/4 in, Storage Capacity 10 cu ft, 18 ga Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Push Button, Includes (2) Keys, Body Material Steel, Cover Material Steel, Lid Type Non-Adjustable, Features Automotive Style Latch with 1-Touch Opening, Latch Linkage Protection, Tamper-Resistant Retracting Lock, Lid Hinge Yes, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.