Shop All Truck Boxes
This Product is Discontinued
Weather Guard
Truck Box, Chest, Steel, 37"W, White, 6.0 cu. ft. (Discontinued)
Mfr # 645-3-01
Zoro # G5292183
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Width 20-1/4"
- Color White
- Body Material Steel
- Finish Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 645-3-01
- Zoro # G5292183
- UPC # 783965031356
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20-1/4" |
Height | 16-1/4" |
Length | 36-3/4" |
Overall Width | 37 in |
Overall Height | 16 1/4 in |
Overall Depth | 20 1/4 in |
Description
Truck Box Chest, White, Single Lid, Overall Width 37 in, Overall Depth 20 1/4 in, Overall Height 16 1/4 in, Storage Capacity 6 cu ft, 14 ga Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Push Button, Includes (2) Keys, Body Material Steel, Cover Material Steel, Lid Type Non-Adjustable, Features Automotive Style Latch with 1-Touch Opening, Extreme Protection Lock - Protects Against Break-Ins and has Tamper-Resistant Retracting Lock, Lid Hinge Yes, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.