Shop All Truck Boxes
Weather Guard
Truck Box, Chest, Aluminum, 62"W, Silver, 18.6 cu. ft.
Mfr # 684-0-01
Zoro # G4108867
product price: $1,023.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,023.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 27-1/2"
- Color Silver
- Body Material Aluminum
- Finish Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 684-0-01
- Zoro # G4108867
- UPC # 783965026857
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 27-1/2" |
Height | 19-1/4" |
Length | 62" |
Overall Width | 62 in |
Overall Depth | 27 1/2 in |
Overall Height | 19 1/4 in |
Description
Truck Box Chest, Silver, Single Lid, Overall Width 62 in, Overall Depth 27 1/2 in, Overall Height 19 1/4 in, Storage Capacity 18.6 cu ft, 16 ga Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Push Button, Includes (2) Keys, Body Material Aluminum, Cover Material Aluminum, Lid Type Non-Adjustable, Features 90 Degrees Cover Opening, Full Weather Seal, Angled Body Design, Lid Hinge Yes, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Replacement Pin For 1266 Wrench (204928)
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire, 500 ft Length, Brown, 0.070" Diameter, 60 Volts (20STRBROTXL500)
- TRAMEC SLOAN Air Brake Fitting, 225psi, Brass, 3/8InTube (A68)
- THE MAIN RESOURCE Valve Stem Remover, Heavy Duty Poly (TMRTI73)
- WEATHER GUARD Truck Box, Topside, Aluminum, 90-1/4"W, Silver, 15.2 cu. ft. (391-0-02)
- WEATHER GUARD All-Purpose Chest - Aluminum (644-5-01)
- WEATHER GUARD Truck Box, Black, Non-Adjustable, 41.25in W (180-52-03)
- WEATHER GUARD Tote Tray, 26-1/2 in. L, Steel, Black (617)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 10-1/4in D (305-3)
- WEATHER GUARD Model 9344-3-03 Heavy Duty Adjustable (9344-3-03)
- UWS Crossover Truck Tool Box, 69", TBS-69-MB (TBS-69-MB)
- Weather Guard Truck Boxes