Shop All Truck Boxes
Weather Guard
Truck Box, Black, Non-Adjustable, 62 1/2 in
Mfr # 154-5-03
Zoro # G102457051
Free Shipping & Returns
$956.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gloss Black
- Body Material Aluminum
- Overall Height 13 1/2 in
- Finish Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weather Guard
- MFR # 154-5-03
- Zoro # G102457051
- UPC # 783965057363
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 13 1/2 in |
Overall Width | 62 1/2 in |
Overall Depth | 20 1/2 in |
Description
Truck Box, Gloss Black, Single Lid, Overall Width 62 1/2 in, Overall Depth 20 1/2 in, Overall Height 13 1/2 in, Storage Capacity 6 cu ft, Mounting Style Drill-Free, Latch Mechanism Automotive Dual-Stage Rotary, Includes Accessory Tray, Installation Hardware, Tie Downs, Body Material Aluminum, Cover Material Powder Coated, Lid Type Non-Adjustable, Features 90 Degrees Cover Opening, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX JACK STAND PR HI HEIGHT PIN TYPE 10T (SU1410)
- CURT ATV Ball Mount 3-in-1,45009 (45009)
- SIMPLEX SJ2010, Screw Jacks, 20 ton (177, 9 kN) Sustaining Capacity, 7 in (177, 8 mm) in Stroke (SJ2010)
- GENUINE Chain Tensioner, 13070-7Y000 (13070-7Y000)
- WEATHER GUARD Push Button Assembly (W51-70903)
- WEATHER GUARD Truck Box, Underbody, Steel, 24-1/8"W, Black, 2.3 cu. ft. (525-5-02)
- WEATHER GUARD Model 185-5-04 41in Lo-Side Box, Steel (185-5-04)
- WEATHER GUARD Model 128-5-04 Saddle Box, Steel (128-5-04)
- WEATHER GUARD Truck Box, White, Non-Adjustable, 72 in (126-3-03)
- WEATHER GUARD Truck Box, Topside, Aluminum, 96-1/4"W, Silver, 11.8 cu. ft. (396-0-02)
- WEATHER GUARD Model 126-3-04 Saddle Box, Steel (126-3-04)
- Weather Guard Truck Bed & Tailgate Accessories