Weather Guard

Truck Box, Black, Non-Adjustable, 56 in (Discontinued)


Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Shop for all Truck Boxes

Key Features

  • Color Gloss Black
  • Body Material Steel
  • Overall Height 13 in
  • Overall Width 56 in
  • Finish Powder-Coated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 13 in
Overall Width 56 in
Overall Depth 17 in

Description

Truck Box, Gloss Black, Single Lid, Overall Width 56 in, Overall Depth 17 in, Overall Height 13 in, Storage Capacity 4.2 cu ft, Mounting Style Drill, Latch Mechanism Automotive Dual-Stage Rotary, Includes Installation Hardware, Tie Downs, Body Material Steel, Cover Material Powder Coated, Lid Type Non-Adjustable, Features 90 Degrees Cover Opening, Weather Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.