Shop All Truck Boxes
Weather Guard
Truck Box, Black, Non-Adjustable, 41.25in W
Mfr # 180-52-03
Zoro # G602457056
product price: $748.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$748.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Matte Black
- Overall Height 13 in
- Body Material Aluminum
- Overall Width 41 1/4 in
- Finish Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 180-52-03
- Zoro # G602457056
- UPC # 783965066648
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 13 in |
Overall Width | 41 1/4 in |
Overall Depth | 17 in |
Description
Truck Box, Matte Black, Single Lid, Overall Width 41 1/4 in, Overall Depth 17 in, Overall Height 13 in, Storage Capacity 3.8 cu ft, Mounting Style Drill, Latch Mechanism Automotive Dual-Stage Rotary, Includes Installation Hardware, Tie Downs, Body Material Aluminum, Cover Material Powder Coated, Lid Type Non-Adjustable, Features 90 Degrees Cover Opening, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIS INSTRUMENTS Super Quick Fist Clamp (544)
- VELVAC Female Vented Non-Locking Cap, 4" (600180)
- GROTE Reflector, Yellow, Round Shape, 3-5/16" dia (40153)
- ECCO Back Up Alarm, Black, 3" H (SA940)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 39-5/8in W, Steel (338-5)
- WEATHER GUARD JUMBO UNDERBED - BLACK (550-5-02)
- WEATHER GUARD Truck Box, Topside, Aluminum, 72-1/4"W, Black, 8.9 cu. ft. (372-5-02)
- WEATHER GUARD Model 117-5-04 Saddle Box, Aluminum (117-5-04)
- WEATHER GUARD UNDERBED BOX - BLACK (548-5-02)
- WEATHER GUARD Truck Box, White, Non-Adjustable, 56 in (175-3-03)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-009 (003-RYTHCY-009)
- Weather Guard Truck Boxes