Shop All Truck Boxes
This Product is Discontinued
Weather Guard
Truck Box, Black, Non-Adjustable, 41 in (Discontinued)
Mfr # 184-5-03
Zoro # G802457023
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gloss Black
- Body Material Aluminum
- Overall Height 13 in
- Overall Width 41 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 184-5-03
- Zoro # G802457023
- UPC # 783965056915
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 13 in |
Overall Width | 41 1/4 in |
Overall Depth | 16 1/2 in |
Description
Truck Box, Gloss Black, Single Lid, Overall Width 41 1/4 in, Overall Depth 16 1/2 in, Overall Height 13 in, Storage Capacity 3 cu ft, Mounting Style Drill, Latch Mechanism Automotive Dual-Stage Rotary, Includes Installation Hardware, Tie Downs, Body Material Aluminum, Cover Material Powder Coated, Lid Type Non-Adjustable, Features 90 Degrees Cover Opening, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.