Shop All Vehicle Window Parts
Weather Guard
TRANSIT WINDOW SCREEN, LR REAR
Mfr # 88060
Zoro # G502488761
product price: $169.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features 1.1 cu ft Volume
- Color Black
- Depth 0.1875 in
- Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 88060
- Zoro # G502488761
- UPC # 783965045186
- Country of Origin China
- Category Vehicle Window Parts
Dimensions
Depth | 0.1875 in |
Width | 27 in |
Height | 21/2 in |
Roof Height | Roof Height Low |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Features | 1.1 cu ft Volume |
Item | Window Screens |
Color | Black |
Vehicle Fit | Ford Transit |
Mounting Style | Rear Door |
Installation Time (hrs) | 0.7 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Replacement Front Hub Cover (PN252FHC)
- WIX FILTERS FREIGHTLINER FS65 BUS/WINNEBAGO CHIEFTAN (46819)
- WIX FILTERS Air Filter #Wix 46728 (46728)
- ASSENMACHER SPECIALTY TOOLS ANGLED FUNNEL EXTENSION GM (AHOFAAGM)
- WEATHER GUARD Ford Van Window Screen, Rear Door (88022)
- WEATHER GUARD TRANSIT WINDOW SCREEN, LR SIDE (88061)
- WEATHER GUARD 96-C GM VAN REAR WINDOW SCREENS (88028)
- WEATHER GUARD Gm Van Window Screen, Rear Door (88028)
- WEATHER GUARD 96-C GM FS VAN SIDE DOOR HINGED WINDOW SCREENS (88027)
- WEATHER GUARD Gm Van Window Screen, Side Door (88027)
- FAIRCHILD Window Lock Gasket, Dbl, 0.062 to 0.093 in (1158-25-L)
- Weather Guard Automotive Interior Accessories