Shop All Truck Boxes
Weather Guard
Tote Tray, 19-1/4 in. L, Steel, Black
Mfr # 615
Zoro # G7585496
product price: $97.95
/ea
Free Shipping & Returns
Not eligible for select promotions
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Number of Compartments 1
- Material Steel
- Features Armor Tuf(R) Powder Coat Finish
- For Use With 121-0-01, 121-5-01, 123-0-01, 123-5-01, 124-0-01, 125-3-01, 126-3-02, 126-5-02, 127-0-02, 127-5-02, 128-3-01, 128-5-01, 131-0-01, 131-5-01, 137-0-01, 154-0-01, 654-0-01, 654-5-01, 664-0-01, 664-5-01, 665-3-01, 665-5-01, 674-0-01, 674-5-01, 675-3-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 615
- Zoro # G7585496
- UPC # 783965026918
- Country of Origin China
- Category Truck Boxes
Dimensions
Height (In.) | 2 1/2 in |
Width (In.) | 14 in |
Length (In.) | 19 1/4 in |
Overall Height | 3 in |
Overall Width | 19 1/4 in |
Overall Length | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tote Tray |
Color | Red |
Number of Compartments | 1 |
Material | Steel |
Features | Armor Tuf(R) Powder Coat Finish |
For Use With | 121-0-01, 121-5-01, 123-0-01, 123-5-01, 124-0-01, 125-3-01, 126-3-02, 126-5-02, 127-0-02, 127-5-02, 128-3-01, 128-5-01, 131-0-01, 131-5-01, 137-0-01, 154-0-01, 654-0-01, 654-5-01, 664-0-01, 664-5-01, 665-3-01, 665-5-01, 674-0-01, 674-5-01, 675-3-01 |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Product Type | Tray |
Compatible Product Type | Truck Boxes |
Description
Tote Tray,19-1/4 in. L,Steel,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mitsubishi Mt372d Tractor Light replacement light bulb lamp (MT372D TRACTOR LIGHT MITSUBISHI)
- NOCO Battery Charger, 40 A Input, 6 ft L Cable (GENPRO10X4)
- CURT Rnd 6-Way Connector Plug/Socket, 58093 (58093)
- WIX FILTERS Cart Fuel Sock Filter, 33552 (33552)
- WEATHER GUARD Model 117-5-04 Saddle Box, Aluminum (117-5-04)
- WEATHER GUARD 9214PK Ball Socket And Nuts (W51-9214PK)
- WEATHER GUARD Truck Box, Black, Non-Adjustable, 41.25in W (180-52-03)
- WEATHER GUARD Truck Box, Topside, Steel, 64-1/4"W, White, 10.8 cu. ft. (265-3-02)
- WEATHER GUARD Model 164-52-04 87in Lo-Side Box (164-52-04)
- WEATHER GUARD 300 Pack Rat Bed Drawer Divider, 300PK (W51-300)
- UWS Lck Crossover Truck Tool Box, 72", SL-72-LP-R (SL-72-LP-R)
- Weather Guard Truck Bed & Tailgate Accessories