Shop All Truck Boxes
This Product is Discontinued
Weather Guard
Tool Tray, 32-1/2 in. L, Steel, White (Discontinued)
Mfr # 201-3
Zoro # G6758945
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Material Steel
- Features 12 Ga Steel Plates Provide Mounting Surface for Commercial Van Shelving, Four-Way Stop Resists Side-to-Side and Front-to-Back Movement, No Lower Rail to Interfere with Storage of Cargo Van Accessories Under the Bottom Shelf
- For Use With Knaack Truck Boxes Except Mfr. No. 264-3, 272-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 201-3
- Zoro # G6758945
- UPC # 783965015851
- Country of Origin China
- Category Truck Boxes
Dimensions
Width (In.) | 11 3/4 in |
Height (In.) | 4 1/2 in |
Length (In.) | 32 1/2 in |
Overall Height | 4 in |
Overall Length | 41 1/4 in |
Overall Width | 5 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Tray |
Color | White |
Material | Steel |
Features | 12 Ga Steel Plates Provide Mounting Surface for Commercial Van Shelving, Four-Way Stop Resists Side-to-Side and Front-to-Back Movement, No Lower Rail to Interfere with Storage of Cargo Van Accessories Under the Bottom Shelf |
For Use With | Knaack Truck Boxes Except Mfr. No. 264-3, 272-3 |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Product Type | Tray |
Compatible Product Type | Van Shelving |
Description
Tool Tray, Length (In.) 32-1/2, Width (In.) 11-3/4 In., Height (In.) 4-1/2 In., Steel Material, White Color, Removable Partitions, Bolts Through Bottom of Box, For Use With Knaack Truck Boxes Except Mfr. No. 264-3, 272-3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.