Shop All Exterior Body Panels & Components
Weather Guard
Swing Door Conversion Kit
Mfr # 96901-3-01
Zoro # G0919007
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Overall Length 1 1/8 in
- Material Steel
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weather Guard
- MFR # 96901-3-01
- Zoro # G0919007
- Country of Origin United States
- Category Exterior Body Panels & Components
Dimensions
Overall Length | 1 1/8 in |
Overall Width | 1 in |
Overall Height | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Steel |
Item | Swing Door Conversion Kit |
Features | Armor Tuf Powder Coat Finish, Converts Nissan NV High Roof Bulkhead to Swinging Door, Hinge Kit Converts Van Bulkhead Center Panel to Door for Secure Storage of Van Accessories, Locking Handle for Added Security in Van Shelving Systems |
Accessory Type | Swing Door Conversion Kit |
Product Type | Swing Door Conversion Kit |
Compatible Product Type | Van Shelving |
Compatible with Series | Nissan NV |
Compatible with Manufacturer Model Number | 96101-3-01, 96102-3-01, 96121-3-01, 96141-3-01, 96142-3-01, 96201-3-01, 96301-3-01, 96301-3-01D, 96302-3-01, 96302-3-01D, 96311-3-01, 96311-3-01D, 96312-3-01, 96312-3-01D, 96321-3-01, 96321-3-01D, 96322-3-01, 96322-3-01D |
Compatible Manufacturer Part Number | 96101-3-01, 96102-3-01, 96121-3-01, 96141-3-01, 96142-3-01, 96201-3-01, 96301-3-01, 96301-3-01D, 96302-3-01, 96302-3-01D, 96311-3-01, 96311-3-01D, 96312-3-01, 96312-3-01D, 96321-3-01, 96321-3-01D, 96322-3-01, 96322-3-01D |
Description
Swing Door Conversion Kit, Steel Material, White Color, Armor Tuf Powder Coat Finish, Converts Nissan NV High Roof Bulkhead to Swinging Door, Hinge Kit Converts Van Bulkhead Center Panel to Door for Secure Storage of Van Accessories, Locking Handle for Added Security in Van Shelving Systems
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Copper Lug, 4/0, 5/16", PK10 (5958-010E)
- CRC 3.3 oz Di-Electric Grease Tube Opaque White (02085)
- AIMS POWER Power Inverter, Aluminum Case, Modified Sine Wave Form, 150W Nominal Output, 120V AC Output Voltage (PWRINV150W)
- SKF Shaft Seal, 1-1/8 x 1-53/64 x 1/4", CRWA1, NBR (11171)
- WEATHER GUARD DEEP SET-BACK BULKHEAD, TRANSIT MID ROOF, SCREEN (96312-3-01D)
- WEATHER GUARD MODEL 96310-3-01 COMPOSITE BULKHEAD, MID-ROOF FORD TRANSIT, HIGH-ROOF BASE FORD TRANSIT (96310-3-01)
- WEATHER GUARD COMPOSITE BULKHEAD FOR RAM PROMASTER (96140-3-01)
- WEATHER GUARD Solid Panel Bulkhead Adapter Kit (96903-3-01)
- WEATHER GUARD BULKHEAD, TRANSIT MID ROOF, MESH (96312-3-01)
- WEATHER GUARD DEEP SET-BACK BULKHEAD, TRANSIT LOW ROOF, SCREEN (96302-3-01D)
- BUSHWACKER 09-17 RAM 1500 FENDER FLARES OE STYLE 2PC (50049-02)
- Weather Guard Automotive Exterior Accessories