Shop All Tool Storage Accessories
Weather Guard
Sprinter Van Window Screen, Rear Door
Mfr # 88041
Zoro # G0919628
product price: $117.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Overall Depth 3/16 in
- Overall Height 33 63/100 in
- Overall Width 27 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 88041
- Zoro # G0919628
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Overall Depth | 3/16 in |
Overall Height | 33 63/100 in |
Overall Width | 27 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Material | Steel |
Item | Van Window Screen |
Features | Sprinter Van Window Screen, Rear Door |
Accessory Type | Sprinter Van Window Screen, Rear Door |
Product Type | Van Window Screen |
Description
Sprinter Van Window Screen, Rear Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BIT DRILL 1"" 1/2SHANK (91164)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-28102SS)
- MILWAUKEE TOOL Customizable Medium Case for Impact Driver Accessories (48-32-9921)
- GEARWRENCH 11mm 90-Tooth 12 Point Ratcheting Combination Wrench (86911)
- WEATHER GUARD FASTENERS FOR TOOLBOX (999-20PK)
- WEATHER GUARD SET OF 4/NO DRILL/CRIMP TOOL BOX MOUNT BRACKETS (7733)
- WEATHER GUARD Promaster Van Window Screen, Rear Door (88051)
- WEATHER GUARD Sprinter Van Window Screen, Side Door (88040)
- WEATHER GUARD BLACK MOUNT KIT FOR A LO SIDE BOX (7734-5)
- CRAWFORD PRODUCTS Dura 6PC Tool Organizer (STKT6)
- DISCO Blk Cabinet Stand 15" Height For 80326 Sliders (80327)
- Weather Guard Tool Storage Accessories