Shop All Compartment Boxes
This Product is Discontinued
Weather Guard
Small Jobsite Tool Box, 3"H, 18-1/2"W, 13"D, Gray (Discontinued)
Mfr # 9951-9-01
Zoro # G0669649
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Material Polymer
- Features Include with Mfr. No. 9950-7-02 Parts Box Cabinet, Rust Proof Heavy Duty Hinges
- Height 3 in
- Includes Dividers to Keep Parts Organzied
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weather Guard
- MFR # 9951-9-01
- Zoro # G0669649
- Country of Origin China
- Category Compartment Boxes
Dimensions
Height | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jobsite Parts Box |
Material | Polymer |
Features | Include with Mfr. No. 9950-7-02 Parts Box Cabinet, Rust Proof Heavy Duty Hinges |
Includes | Dividers to Keep Parts Organzied |
Number of Drawers | 0 |
Lid Type | Hinged |
Jobsite Box Product Grouping | Parts Box Cabinet |
Number of Shelves | 1 |
Description
Jobsite Parts Box, Color Gray, Features Include with Mfr. No. 9950-7-02 Parts Box Cabinet, Rust Proof Heavy Duty Hinges, Includes Dividers to Keep Parts Organzied, Material Polymer, Number of Doors 0, Number of Shelves 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.