Shop All Automotive Roof Racks
Weather Guard
SLIDING LADDER RACK
Mfr # 250
Zoro # G802457689
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 108 in
- Color White
- Height 8-3/4 in
- Material Steel/Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 250
- Zoro # G802457689
- UPC # 783965032421
- Country of Origin China
- Category Automotive Roof Racks
Dimensions
Length | 108 in |
Height | 8-3/4 in |
Width | 9-3/4 in |
Roof Height | High, Low, Mid |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Steel/Plastic |
Finish | Powder Coated |
Max. Load Capacity | 80 lb |
Mounting Style | Inside Van Roof |
Vehicle Fit | Chevrolet City Express, Chevrolet Express, Ford E-Series, Ford Transit, Ford Transit Connect, Ford Transit Connect 2010-2013, GMC Savana, Mercedes Metris, Mercedes Sprinter, Nissan NV, Nissan NV200, RAM ProMaster, RAM ProMaster City |
Assembly Required | Partial |
Vehicle Type | Compact, Full |
Installation Time (hrs) | 1.3 |
Wheel Base | Extended, Long, Regular, Short, Standard |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter Element, 4" H, 3-9/16" L (PA5700)
- GATES Accessory Drive Belt, 9710 (9710)
- GROTE Corner Mounting Bracket (43050)
- TYC PRODUCTS Tyc Radiator Assembly, 2324 (2324)
- WEATHER GUARD CONDUIT CARRIER MOUNT KIT (239)
- WEATHER GUARD 70IN FULL SIZE ALL PURPOSE ALUMINUM RACK (209-3-03)
- WEATHER GUARD ALUMINUM CONDUIT CARRIER (237)
- WEATHER GUARD Service Body Rack, White, Alum, 24-1/2 In (1425-3)
- WEATHER GUARD Quick Clamp Rack Mini (224-3-03)
- WEATHER GUARD Ladder Rack (2271-3-01)
- CARGOGLIDE SLIDE OUT TRUCK BED TRAY, 1500 LB CAPACITY, 100% EXTENSION, 36 BEARINGS, A (CG1500XL-9548)
- Weather Guard Automotive Roof Racks