Shop All Trailer Wiring
Weather Guard
Sliding Ladder Rack
Mfr # 250
Zoro # G0681269
product price: $341.00
/ea
Free Shipping & Returns
$341.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Material Plastic, Steel
- Load Capacity 80 lb
- Includes Universal Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 250
- Zoro # G0681269
- Country of Origin China
- Category Trailer Wiring
Dimensions
Overall Height | 8 3/4 in |
Overall Width | 9 3/4 in |
Overall Length | 108 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Van Sliding Ladder Rack |
Color | White |
Material | Plastic, Steel |
Load Capacity | 80 lb |
Includes | Universal Mounting Bracket |
Features | Tension Cord Guide |
Finish | Powder-Coated |
Compatible Roof Type | High Roof, Low Roof |
Compatible Van Type | Compact Vans, Full-Size Vans |
Description
Sliding Ladder Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1 x 1-31/64 x 25-64", CRW1, Nitrile (9850)
- MAHLE Exhaust Manifold Gasket Set, MS16332 (MS16332)
- LISLE COMBINATION BRAKE LINING GUAGE SET (LI81850)
- INDUCTION INNOVATIONS Thin Wall Coil Pack (MD99-644)
- WEATHER GUARD Refrigerant Tank Rack 2X30, 1X50 (9863-3-01)
- WEATHER GUARD Refrigerant Tank Rack 4X30 (9864-3-01)
- WEATHER GUARD TRAILER ACCESSORIES 4Way OEM Connector Black Plastic (PS8402)
- PHOENIX Simulator Axle Set, Front, GMC/Ford/Dodge (GQ64F)
- CURT Rnd 6-Way Connector Plug/Socket, 58092 (58092)
- ELECTRONIC SPECIALTIES Trailer Wiring Buddy ONE MAN AUDIBLE (ES222)
- WIRTHCO Wirthco W48-20081 Trailer Plug Cover (W48-20081)
- Weather Guard Trailer Wiring