Shop All Tool Hanging Racks & Rails
This Product is Discontinued
Weather Guard
Side Rails, 150 in. L, Aluminum, Silver (Discontinued)
Mfr # 1210
Zoro # G6588793
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Material Aluminum
- Color Silver
- Tool Storage Type Included Tool Rack/Rail
- Width (In.) Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 1210
- Zoro # G6588793
- UPC # 783965026147
- Country of Origin Unknown
- Category Tool Hanging Racks & Rails
Dimensions
Width (In.) | Adjustable |
Length (In.) | 150 in |
Height (In.) | 6 3/4 in |
Overall Length | 150 in |
Overall Height | 6 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Side Rails |
Material | Aluminum |
Color | Silver |
Tool Storage Type Included | Tool Rack/Rail |
For Use With | Full Size Pickups with 8 ft Beds |
Includes | (1) Front Cross Member, (2) Side Rails |
Features | Adjustable |
Product Type | Rail |
Description
Side Rails, Length (In.) 150 in, Width (In.) Adjustable, Height (In.) 6 3/4 in, Aluminum Material, Silver Color, Adjustable, For Use With Full Size Pickups with 8 ft Beds, Includes (1) Front Cross Member, (2) Side Rails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.