Shop All Bin & Box Accessories
Weather Guard
Shelf Support For 60In Shelves, 62Inh
Mfr # 9760-3-01
Zoro # G0917458
product price: $125.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Steel
- Overall Width 3 in
- Overall Length 1/8 in
- Product Type Shelf Center Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 9760-3-01
- Zoro # G0917458
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Height | 60 in |
Overall Width | 3 in |
Overall Length | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Steel |
Item | Shelf Support |
Product Type | Shelf Center Support |
Accessory Type | Shelf Support For 60IN Shelves, 62INH |
Features | Armor Tuf Powder Coat Finish |
Compatible Product Type | Van Shelving |
Compatible with Series | Ford E-Transit |
Description
Shelf Support, Steel Material, White Color, Armor Tuf Powder Coat Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 6Galv DBL ANG Hook (N180-038)
- ENPAC Funnel Cover, Injection Molded, 26inDia (3040-YE)
- MOLDED FIBERGLASS Nesting Container, Blue, Fiberglass Reinforced Composite, 12 3/8 in L, 9 3/4 in W, 2 1/8 in H (9301085268)
- LYON Wire Decking, 24" D, 72" W, 300 lb Load Cap (GV7224FW6)
- WEATHER GUARD Itemizer Drawer Unit (317-3)
- WEATHER GUARD Shelf Door, 52In (9505-3-01)
- WEATHER GUARD Itemizer Drawer Unit (326-3)
- WEATHER GUARD Shelf Door, 42In (9504-3-01)
- WEATHER GUARD Itemizer Drawer Unit (327-3)
- WEATHER GUARD Shelf Mat For 16In Deep Shelves (9836)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID201GY)
- Weather Guard Bin & Box Accessories