Shop All Bin & Box Accessories
Weather Guard
Shelf Support For 60In Shelves, 46Inh
Mfr # 9740-3-01
Zoro # G0918298
product price: $125.00
/ea
Free Shipping & Returns
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Material Steel
- Overall Length 1/8 in
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 9740-3-01
- Zoro # G0918298
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 1/8 in |
Overall Width | 3 in |
Overall Height | 44 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Steel |
Item | Shelf Support |
Product Type | Shelf Center Support |
Accessory Type | Shelf Support For 60IN Shelves, 46INH |
Compatible Product Type | Van Shelving |
Compatible with Series | Ford E-Transit |
Features | Armor Tuf Powder Coat Finish |
Description
Shelf Support, Steel Material, White Color, Armor Tuf Powder Coat Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 12" D, 78" H, (3) Wide, (6) Openings, Blue (62362BL-U)
- EDSAL Boltless Shelving Unit, 33"D x 69"W x 60"H, 3 Shelves, Steel (RL6923)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 60"W, Blue (433260)
- ZORO SELECT 1/2-13X12 HANGER BOLT PLAIN CENTER ZINC (50192BH)
- WEATHER GUARD Itemizer Drawer Unit (328-3)
- WEATHER GUARD Itemizer Drawer Unit (327-3)
- WEATHER GUARD Itemizer Drawer Unit (317-3)
- WEATHER GUARD Itemizer Drawer Unit (314-3)
- WEATHER GUARD Itemizer Drawer Unit (326-3)
- WEATHER GUARD Shelf Door, 52In (9505-3-01)
- MOLDED FIBERGLASS Red Fiberglass Lid (7802185280)
- Weather Guard Bin & Box Accessories