Shop All Bin & Box Accessories
Weather Guard
Shelf Mat For 16In Deep Shelves
Mfr # 9836
Zoro # G0918018
product price: $81.39
/ea
Free Shipping & Returns
Not eligible for select promotions
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyethylene
- Overall Height 1/8 in
- Product Type Shelf Mat
- Accessory Type Shelf Mat For 16 IN. Wide Shelves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 9836
- Zoro # G0918018
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Height | 1/8 in |
Overall Length | 150 in |
Overall Width | 16 in |
Width (In.) | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Material | Polyethylene |
Item | Shelf Mat |
Product Type | Shelf Mat |
Accessory Type | Shelf Mat For 16 IN. Wide Shelves |
Compatible Product Type | Van Shelving, Vehicle Storage Drawers |
Features | Chemical-Resistant, Offers Low Water Absorption, Reduced Vapor Transmission, Excellent Chemical Resistance, and Noise Suppression |
Description
Shelf Mat, Length (In.) 150 in, Width (In.) 16 in, Polyethylene Material, Black Color, Chemical-Resistant, Offers Low Water Absorption, Reduced Vapor Transmission, Excellent Chemical Resistance, and Noise Suppression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 155 Bins (DP248BL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 11 5/8 in L, Clear (QSB102CL)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 6 Shelves, Carbon Steel (ESP-6-1236)
- COPERNICUS Book Storage Bin, Plastic, Yellow (CEP-CC4069-Y)
- WEATHER GUARD Itemizer Drawer Unit (326-3)
- WEATHER GUARD Itemizer Drawer Unit (316-3)
- WEATHER GUARD Shelf Door, 52In (9505-3-01)
- WEATHER GUARD Itemizer Drawer Unit (314-3)
- WEATHER GUARD Itemizer Drawer Unit (327-3)
- WEATHER GUARD Itemizer Drawer Unit (328-3)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Bin Cups (QBC111YL)
- Weather Guard Bin & Box Accessories