Shop All Interior Organizers
Weather Guard
SHELF MAT
Mfr # 8841
Zoro # G302481245
product price: $94.49
/ea
Free Shipping & Returns
Not eligible for select promotions
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 0.4 cu ft Volume
- Material Polyethylene
- Color Black
- Depth 14 in
- Height 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 8841
- Zoro # G302481245
- UPC # 783965002660
- Country of Origin United States
- Category Interior Organizers
Dimensions
Depth | 14 in |
Height | 1/8 in |
Width | 13-1/2 in |
Roof Height | High, Low, Mid |
Details
Promotion Restriction | Not eligible for promotion |
Type | 0.4 cu ft Volume |
Material | Polyethylene |
Color | Black |
Vehicle Fit | Chevrolet City Express, Chevrolet Express, Ford E-Series, Ford Transit, Ford Transit Connect, Ford Transit Connect 2010-2013, GMC Savana, Mercedes Metris, Mercedes Sprinter, Nissan NV, Nissan NV200, RAM ProMaster, RAM ProMaster City |
Style | Shelving Accessories |
Installation Time (hrs) | 0.1 |
Wheel Base | Extended, Long, Regular, Short, Standard |
Vehicle Type | Compact, Full |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA MARINE Slim Line Courtesy Warm White White Rim (980500741)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B9)
- WOLO The Enforcer Siren and Air Horn Sounds (365)
- SKF Shaft Seal, 2-1/4 x 3 x 3/8", CRWA1, Nitrile (22354)
- WEATHER GUARD 14-15 TRANSIT CONNECT MESH BULKHEAD (96111-3-02)
- WEATHER GUARD VAN SHELF MOUNTING KIT FOR RAM PROMASTER 136IN WB LR, HR (975202-3-01)
- WEATHER GUARD BULKHEAD, TRANSIT HIGH ROOF, MESH (96322-3-01)
- WEATHER GUARD BIN DIVIDERS, 10 IN (9820)
- WEATHER GUARD Practice Holder (8877-3)
- WEATHER GUARD REDZONE 5 GALLON BUCKET HOLDER (2916645)
- TYGER AUTO 14-18 SILV/SIERRA 1500/15-19 SILV/SIERRA 2500/3500 CREW CAB UNDERSEAT STORAGE BOX BLK (TG-CB5C2238)
- Weather Guard Interior Organizers