Shop All Bin & Box Accessories
Weather Guard
Shelf Door, 52In
Mfr # 9505-3-01
Zoro # G0917476
product price: $214.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Steel
- Overall Height 10 1/2 in
- Overall Length 1 in
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 9505-3-01
- Zoro # G0917476
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Height | 10 1/2 in |
Overall Length | 1 in |
Overall Width | 48 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Steel |
Item | Shelf Door |
Includes | Mounting Hardware |
Product Type | Shelf Door |
Accessory Type | Shelf Door, 52IN |
Compatible Product Type | Van Shelving |
Compatible with Manufacturer Model Number | 9603-3-01, 9705-3-02 |
Compatible with Series | Ford E-Transit |
Features | (6) Mounting Spaces for Shelf-to-Shelf Spacing, Armor Tuf Powder Coat Finish, Locks Keyed Alike, Mounts to Pre-Punched Holes |
Compatible Manufacturer Part Number | 9603-3-01, 9705-3-02 |
Description
Shelf Door, Steel Material, White Color, (6) Mounting Spaces for Shelf-to-Shelf Spacing, Armor Tuf Powder Coat Finish, Locks Keyed Alike, Mounts to Pre-Punched Holes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW ENGLAND PLASTICS Nesting Container, Gray, Fiberglass Reinforced Composite, 18 in L, 12 1/2 in W, 10 in H (H-1812-10 GRAY)
- UNEX FLOW CELL Starter Gravity Flow Rack, 72 in D, 72 in W, 4 Shelves, Blue (FC99SR72724-S)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 22 in W, 16 in H (GY-ST)
- QUANTUM STORAGE SYSTEMS Bins, 9 Tip Out, Ivory (QTB309IV)
- WEATHER GUARD Shelf Door, 42In (9504-3-01)
- WEATHER GUARD Itemizer Drawer Unit (327-3)
- WEATHER GUARD Itemizer Drawer Unit (328-3)
- WEATHER GUARD Itemizer Drawer Unit (314-3)
- WEATHER GUARD Itemizer Drawer Unit (317-3)
- WEATHER GUARD Shelf Mat For 16In Deep Shelves (9836)
- AKRO-MILS Clear Polycarbonate Supply Bin Lid, 4.1" W, 3.3" H (AKM305A4)
- Weather Guard Bin & Box Accessories